SIEMENS CANADA MBKQR33225A Main Breaker Mounting Kit with 2-Pole QR2 225A Breaker
Description
Main Breaker Mounting Kit with 2-Pole QR2 225A Breaker.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Main/Sub-Feed Breaker Mounting Kit | Amperage Rating | 225 A |
Phase | 3 | Interrupt Rating | 10 kA at 240 V |
Number of Poles | 3 | Includes | QR2 Breaker |
Standards | CSA Certified, UL Listed | UPC | 662862001597 |
Packages
1 - UNIT - 1 |