![siesmbkjd33400](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932633.jpg?preset=medium)
SIEMENS SMBKJD33400 MAIN BREAKER KIT W/3P JXD6 400A BREAKER
Description
MAIN SUBFEED KIT
Specifications
Brand Name | Siemens | Item Name | Main/Subfeed Breaker Mounting Kit |
Amperage Rating | 400 A | Phase | 3 |
Number of Poles | 3 | Includes | JD6, JXD6, HJD6, HJXD6 Breaker |
Application | For Type P1 Panelboards |
Packages
1 - UNIT - 1 |