![gedmla1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999887.jpg?preset=medium)
ABB MLA1 225Amp 350MCM General Electric A-Series™ Panelboard Main Pressure Lug Kit
Description
Lug kit for unassembled lighting panels and standard feed-thru applications. Pressure lug type. 225 A amp rating. 6 to 350 MCM wire range. Suitable for interiors with either copper or aluminium bus.
Specifications
Brand Name | GE | Sub Brand | Pro-Stock™ |
Item Name | Main Lug Kit | Type | Pressure |
Amperage Rating | 225 A | Conductor Size | 6 AWG - 350 MCM |
Series/Model | A-Series | For Use With | A-Series™ II Unassembled Lighting Panelboard |
UPC | 783175408313 |
Packages
1 - UNIT - 1 |