ABB MLA2 225Amp 1-600/1/0-250KCMIL General Electric A-Series™ Panelboard Main Lug Kit
Description
Lug kit for unassembled lighting panels and standard feed-thru applications. Dual lug type. 225 A amp rating. 1 to 600/(2) 1/0 to 250 KCMIL MCM wire range. Suitable for interiors with either copper or aluminium bus.
Specifications
Brand Name | GE | Sub Brand | Pro-Stock™ |
Item Name | Main Lug Kit | Type | Pressure |
Amperage Rating | 225 A | Conductor Size | 1 AWG - 600 MCM or (2) 1/0 AWG - 250 MCM |
Mounting | Bolt-On | Series/Model | A-Series |
For Use With | A-Series™ II Unassembled Lighting Panelboard | UPC | 783175408320 |
Packages
1 - UNIT - 1 |