Abbotsford
gedmla41

ABB MLA41 400Amp 2-600/1/0-250KCMIL General Electric A-Series™ Panelboard Main Pressure Lug Kit

Price $702.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MLA41

Description

Main Lug Kit with pressure lug type, 400 A rating and wire range standard 2 to 600 MCM or two 1/0 to 250 MCM.

Specifications

Brand Name GE Sub Brand Pro-Stock™
Item Name Main Lug Kit Type Pressure
Amperage Rating 400 A Conductor Size 2 - 600 MCM or (2) 1/0 AWG - 250 MCM
Series/Model A-Series For Use With A-Series™ II Unassembled Lighting Panelboard
UPC 783175121205

Packages

1 - UNIT - 1