SIEMENS ECLK2150 KIT LUG 150A FOR SEQ
Description
Lug kit.
Specifications
Brand Name | Siemens | Sub Brand | Load Centers |
Item Name | Sub Feed Lug Kit | Amperage Rating | 150 A |
Number of Poles | 2 | Includes | Mounting Hardware |
Standards | AL:N/ECCN: EAR99 | Application | For Residential use |
UPC | 783643454910 |
Packages
1 - UNIT - 1 |