![sielk3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/327521702.jpg?preset=medium)
SIEMENS CANADA LK3 1-300kcmil Siemens Lug Kit for EQR Loadcenter/ Speefax
Description
Neutral lug kit, 1-300 kcmil copper/aluminium. For use with load centres.
Specifications
Brand Name | Siemens | Item Name | Neutral Lug Kit |
Voltage Rating | 600 V | Amperage Rating | 200 A |
Number of Poles | 3 | Conductor Size | 1 AWG - 300 kcmil |
Conductor Material | Aluminum/Copper | For Use With | EQR Load Centers |
Application | For Residential, Commercial and Industrial Application | UPC | 078364317873 |
Packages
1 - UNIT - 1 |