![siemlfk3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274183031.jpg?preset=medium)
SIEMENS CANADA MLFK3 600Amp 3 Phase 4W 120/240V Siemens Lug Maintenance Feed Kit
Description
Main lug feed kit. For direct tap (no tap box) from safety switch to metering stack. (2) 1/0 AWG to 750 KCMIL or (4) 1/0 AWG to 250 KCMIL.
Specifications
Brand Name | Siemens | Sub Brand | Meter Centres |
Item Name | Main Lug Feed Kit | Type | Main Lug Feed Kit |
Voltage Rating | 240 V | Amperage Rating | 400/600 A |
Phase | 3 | Conductor Size | 1/0 AWG - 750 kcmil, 1/0 AWG - 250 kcmil |
For Use With | MMC3, MM35-6125 Meter Module | Standards | CSA Certified, UL Listed |
Application | For Meter Centers | UPC | 662862112149 |
Packages
1 - UNIT - 1 |