
SIEMENS CANADA MLKA1 1 Phase 250Amp 6-350 AWG Siemens Subfeed Lug Kit, Aluminum
Description
Main or feed through lug kit. (1) 6 AWG to 350 KCMIL copper or aluminium.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Main Lug Kit | Type | Field Installable |
Amperage Rating | 250 A | Phase | 1 |
Conductor Size | (1) 6 AWG - 350 kcmil | Conductor Material | Aluminum/Copper |
Standards | CSA C22.2 No.29 | Application | For Lighting Panel |
UPC | 783643271005 |
Packages
1 - UNIT - 1 |