Abbotsford
Final sale
siesflk200

SIEMENS CANADA SFLK-200 200Amp 6/0AWG-300 kcmil alu/cu Siemens Sub Feed Lug Kit

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:SFLK200

Description

Subfeed lug kit contains 4 lugs 6/0 AWG-300 kcmil aluminium/copper, 200 A max.

Specifications

Brand Name Siemens Sub Brand Meter Centres
Item Name Sub Feed Lug Kit Amperage Rating 200 A
Conductor Size 6/0 AWG - 300 kcmil Mounting Flush
Conductor Material Aluminum/Copper For Use With Modular Meter Centres
Includes (4) Lugs Application For Residential Application
UPC 662862112545

Packages

1 - UNIT - 1
Customers who bought this item also bought