
SIEMENS CANADA 32 inch x 20 inch x 5 3/4 inch NEMA 1 Panelboard Box
Description
Panelboard box for use with type 1, 1/3 phase 3 wire/4 wire 250 A panelboard, 20x5.75x32 inch.
Specifications
Brand Name | Siemens | Item Name | Enclosure without Ground Bus |
Type | Single Door | Width | 20 in |
Depth | 5-3/4 in | Height | 813 mm |
Cover Type | Closed | Gauge | 16 |
NEMA Rating | NEMA 1 | Mounting Type | Surface |
Material | Steel | Finish | Powder Coated |
Color | Gray | For Use With | Lighting Panels |
Includes | Box and Hardware, Lock | Standards | PB1, UL50, 50E, 67 |
Application | For Outdoor use | UPC | 783643189133 |
Packages
1 - UNIT - 1 |