
SIEMENS CANADA 44 inch x 5.75 inch x 20 inch Siemens Outdoor Weather Proof Enclosure for P1 Panel Boards
Description
ITE WP44 ENCLOSURE NEMA-3R
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Weather Proof Enclosure Assembly | Type | LightingPanelEnclosure |
Width | 20 in | Depth | 5-3/4 in |
Height | 44 in | Gauge | 16 |
NEMA Rating | NEMA 3R, 12 | Mounting Type | Surface |
Material | Steel | For Use With | PB1 Lighting Panels |
Includes | Box and Hardware | Standards | UL 50, 50E, 67 |
Application | EnclosureforLightingPanels | UPC | 783643225930 |
Packages
1 - UNIT - 1 |