ABB AQG3662MBXAXT1M8 225Amp 120/208V 66 Circuit GE® AQG PANEL Factory Assembled Bolt-on Commercial Grade
Description
Bolt-on factory assembled interior for AQG panelboard. 225 A current. 66 circuits. 120 or 208 V voltage. 3-phase, 4 W power.
Specifications
Brand Name | GE | Item Name | Panelboard Interior |
Voltage Rating | 120/208 V | Amperage Rating | 225 A |
Phase | 3 | Breaker Type | Main Lug |
Feed Location | Top/Bottom | Number of Circuits | 66 |
Number of Wires | 4 | Bus Material | Aluminum |
Mounting | Bolt-On/Flush/Surface | For Use With | AQG Panelboard |
Standards | CSA Certified | Application | For Commercial Use |
Packages
1 - UNIT - 1 |