Abbotsford
gedaqu1182rcxaxt1

ABB AQU1182RCXAXT1 100-225Amp 240V 18 Circuit GE Distribution A-Series™ Pro-Stock Panelboard Interior

Price $2,570.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AQU1182RCXAXT1

Description

Pro-Stock™ A-Series™ Feed-thru panelboard with aluminium bus. 1-phase. AQU interior type. 37.5 inch box/front height. 2 TGL2 ground bars. Field installable kits allow you to shift gears on the fly. Standard Pro-Stock panels have the capability of adding sub-feed breakers or feed-thru lugs in the field. All panel are convertible between main lugs or main breakers. Reversible interior. No need to specify top or bottom feed. Solid-state Spectra RMS or thermal magnetic breakers available as mains or sub-feeds. NEMA-1 or 3R/12 enclosures available. Flush or surface mounted trims with door within door and front hinge to box options available. Extruded split neutrals speed and simplify wiring. Modular kits allow for field installation of 200% neutrals and Service Entrance bonding straps. Field installable TVSS (Transient voltage surge suppression) kits-200 kA per phase. Up to six poles of sub-feed available in 400 A, 600 A and up to 3 poles of sub-feed available in 225 A.

Specifications

Brand Name GE Sub Brand Pro-Stock™
Item Name Panelboard Interior Voltage Rating 240 VAC
Amperage Rating 100 - 225 A Phase 1
Number of Circuits 18 Dimensions 37-1/2 in H
Includes (2) TGL2 Ground Bars UPC 783175408504

Packages

1 - UNIT - 1