![gedaqu3422rcxaxt1b4m8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999801.jpg?preset=medium)
ABB AQU3422RCXAXT1B4M8 100-225Amp 120/208VAC 42CCT General Electric Pro-Stock™ Panelboard Interior
Description
Pro-Stockā¢ Feed-thru panelboard with copper bus. 120 or 208 VAC, 3-phase interior type. 100 to 225 A rated current. 42 circuits. 49.5 inch box/front height. 4 TGL2 ground bars. CSA label.
Specifications
Brand Name | GE | Sub Brand | Pro-Stock™ |
Item Name | Panelboard Interior | Type | Feed-Through |
Voltage Rating | 208/240 VAC | Amperage Rating | 100 - 225 A |
Phase | 3 | Breaker Type | THQB/THHQB/THQD/TEY/TQD/SE/SF/FE |
Number of Circuits | 42 | Dimensions | 20 in W x 49-1/2 in H x 5.81 in D |
Series/Model | A-Series | Number of Wires | 4 |
Bus Material | Copper | Mounting | Bolt-On |
Standards | CSA Certified, UL Listed | Application | For Lighting/Distribution |
UPC | 783175368884 |
Packages
1 - UNIT - 1 |