![gedaqu3422rcxaxt1m8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999804.jpg?preset=medium)
ABB AQU3422RCXAXT1M8 100-225Amp 120/208VAC 42CCT General Electric Pro-Stock™ Panelboard Interior
Description
Pro-Stockā¢ Feed-thru panelboard with aluminium bus. 120 or 208 VAC, 3-phase interior type. 100 to 225 A rated current. 42 circuits. 49.5 inch box/front height. 4 TGL2 ground bars. CSA label.
Specifications
Brand Name | GE | Sub Brand | Pro-Stock™ |
Item Name | Panelboard Interior | Type | Feed Thru |
Voltage Rating | 120/208 VAC | Amperage Rating | 100 - 225 A |
Phase | 3 | Number of Circuits | 42 |
Dimensions | 49-1/2 in | Series/Model | A-Series |
Bus Material | Aluminum | For Use With | A-Series™ Panelboard |
Standards | CSA Certified | UPC | 783175368891 |
Packages
1 - UNIT - 1 |