ABB AQU3426RCXAXT1B4M8 600Amp 120/208VAC 42CCT General Electric Pro-Stock™ Panelboard Interior
Description
Pro-Stockā¢ Feed-thru panelboard with copper bus. 120 or 208 VAC, 3-phase interior type. 600 A rated current. 42 circuits. 76.5 inch box/front height. 4 TGL2 ground bars. CSA label.
Specifications
Brand Name | GE | Sub Brand | Pro-Stock™ |
Item Name | Panelboard Interior | Voltage Rating | 208/120 VAC |
Amperage Rating | 600 A | Phase | 3 |
Number of Circuits | 42 | Dimensions | 76-1/2 in H |
Includes | (4) TGL2 Ground Bars | Standards | CSA Certified |
UPC | 783175368655 |
Packages
1 - UNIT - 1 |