Abbotsford
siei2c66ml400abl

SIEMENS CANADA I2C66ML400A-BL 400A 208/120V 3-Phase 66-Circuit 4-Wire P2 Panelboard

Price $2,339.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:I2C66ML400ABL

Description

Flexibility is the hallmark of the P2 panel, with this design, the ability to mix breakerframes in unit space up to 250 amps. This panel offers a wide array of factory-assembled options to meet virtually any lighting panel application. P2 is set up around 18, 30, 42, 54, 66,78, 90, 102.114 circuit configurations. Voltage – 600V AC max.250V DC max. Amperage – 600 amp max. Short circuit rating 20KA Maximum /10KA @ 600 Vac. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Panelboards
Type P2 Panelboard Interior Voltage Rating 120/208 V
Amperage Rating 400 A Phase 3
Material Tin plated Aluminum Bus Standards CSA C22.2 No.29
Application Lighting Loads/ Branch Circuit Loads UPC 662862568632

Packages

1 - UNIT - 1