Abbotsford
siei2l66ml400abqd

SIEMENS CANADA I2L66ML400A-BQD 66 Circuit 3 Phase 4 Wire 400Amp 600Y/347V Siemens Breaker Panelboard Internal

Price $2,263.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:I2L66ML400ABQD

Description

Flexibility is the hallmark of the P2 panel, with this design, the ability to mix breakerframes in unit space up to 250 amps. This panel offers a wide array of factory-assembled options to meet virtually any lighting panel application. P2 is set up around 18, 30, 42, 54, 66,78, 90, 102.114 circuit configurations. Voltage – 600V AC max.250V DC max. Amperage – 600 amp max. Short circuit rating 20KA Maximum /10KA @ 600 Vac. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Panelboards
Type P2 Panelboard Interior Voltage Rating 600Y/347 V
Amperage Rating 400 A Phase 3
Standards CSA C22.2 No.29 Application P2 panelboard
UPC 662862569912

Packages

1 - UNIT - 1