![siei2l66ml600abqd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/180367705.jpg?preset=medium)
SIEMENS CANADA I2L66ML600A-BQD 660Amp 347V/600V 66-Circuits Siemens P2 Panelboard Interior-BQD
Description
P2 Interior 66C 600A 3P-4W AL ML BQD TOP 600/347V
Specifications
Brand Name | Siemens | Item Name | Panelboard Interior |
Type | P2 Unassembled, Main Lug | Voltage Rating | 600Y/347 V |
Amperage Rating | 600 A | Phase | 3 |
Breaker Type | BQD6 | Interrupt Rating | 200 kAIC |
Number of Circuits | 66 | Dimensions | 20 in W x 5-3/4 in D x 62 in H |
Number of Wires | 4 | Bus Material | Tin Plated Aluminum |
Standards | CSA C22.2 No. 29 | UPC | 662862569943 |
Packages
1 - UNIT - 1 |