×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siep1a18mc250a

SIEMENS CANADA P1A18MC250A 250Amp 120/240V 1-Phase 3-Wire 18 Circuit Siemens Type P1 Panelboard Interior Convertible

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:P1A18MC250A

Description

Flexibility is the hallmark of the P1 panel, with this design, the ability to mix breakerframes in unit space up to 250 amps. P2 is set up around 18, 30, 42, 54, 66,78, 90, 102.114 circuit configurations. Voltage – 600V AC max.250V DC max. Amperage – 600 amp max. Short circuit rating 20KA Maximum /10KA @ 600 Vac. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA

Specifications

Brand Name Siemens Item Name Panelboard Interior
Type Type P1, UPB Voltage Rating 120/240/347/600 VAC, 250 VDC
Amperage Rating 250 A Phase 1
Interrupt Rating 20 kA Maximum/10 kA at 600 VAC Number of Circuits 18
Dimensions 508 mm W x 146 mm D x 813 mm H Material 16 ga Steel
Bus Material Aluminum Finish Gray
Standards PB1/UL67 Listed Application For Lighting Loads or Branch Circuit Loads
UPC 783643369498

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok