Abbotsford
siep1a30mc250at

SIEMENS CANADA P1A30MC250AT 30 Circuit 250Amp 1-Phase 3-Wire 120/240V Next Gen P1 Main Lug Interior

Price $788.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1A30MC250AT

Description

Siemens new Next Gen P1 panelboard adds additional strength and flexibility, through the introduction of Non-Feed-Thru options, to the already rugged, best-in-class line of panelboards.By now offering both Feed-Thru (FT) and Non-Feed-Thru (NFT) configuration options, Siemens offers even greater flexibility and potential for customers to configure solutions that are optimized to meet the many unique application and budgetary requirements that today’s projects demand. For applications where additional space for feed-thru lugs, a subfeed breaker, or an SPD device isn’t required, the new NFT P1 option is an ideal solution. The NFT Next Gen P1 features an enclosure that is 6’’ (152 mm) shorter than a comparably configured P1 with a FT design. Additionally, the NFT design can accommodate 12 circuits more than the FT design panelboard in the same sized enclosure.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type Convertible, UPB
Voltage Rating 120/240 V Amperage Rating 250 A
Phase 1 Number of Circuits 30
Number of Wires 3 Material 16 ga Steel
Bus Material Aluminum Finish Tin-Plated
For Use With Next Gen P1 Panelboard Includes Hardware, Labels
Standards UL 67 Listed Application For Lighting Loads/Branch Circuit Loads
UPC 662862570352

Packages

1 - UNIT - 1