Abbotsford
siep1a30ml250a

SIEMENS CANADA P1A30ML250A 250Amp 30CCT 1 Phase 3 Wire Siemens Panelboard Main Lug Interior Original

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:P1A30ML250A

Description

Flexibility is the hallmark of the P1 panel, with this design, the ability to mix breakerframes in unit space up to 250 amps. P2 is set up around 18, 30, 42, 54, 66,78, 90, 102.114 circuit configurations. Voltage – 600V AC max.250V DC max. Amperage – 600 amp max. Short circuit rating 20KA Maximum /10KA @ 600 Vac. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA

Specifications

Brand Name Siemens Item Name Panelboard Main Lug Interior
Type Type P1 Voltage Rating 120/240 VAC, 250 VDC
Amperage Rating 250 A Phase 1
Interrupt Rating 20 kA/10 kA at 600 VAC Number of Circuits 30
Dimensions 508 mm W x 146 mm D x 965 mm H Number of Wires 3
Material Cold Rolled Steel Bus Material Aluminum
Finish Painted Color Gray
Standards CSA Certified UPC 662862560179

Packages

1 - UNIT - 1