![siep1a42mc250at](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274183058.jpg?preset=medium)
SIEMENS P1A42MC250AT INT 1PH 3W 250A 42CCT ALCONVERT NEXT GEN P1
Description
Panelboard type-P1. Next gen-P1 main convertible interior.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Panelboard Interior | Type | Convertible, UPB |
Voltage Rating | 120/240 V | Amperage Rating | 250 A |
Phase | 1 | Breaker Type | Miniature/Earth Leakage |
Number of Circuits | 42 | Number of Wires | 3 |
Number of Poles | 2 | Material | 16 ga Steel |
Bus Material | Aluminum | Finish | Tin-Plated |
For Use With | Next Gen P1 Panelboard | Includes | Hardware, Labels |
Standards | UL 67 Listed | Application | For Lighting Loads/Branch Circuit Loads |
UPC | 662862570437 |
Packages
1 - UNIT - 1 |