![siep1a42ml400at](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182707.jpg?preset=medium)
SIEMENS 400A 42 CCT 1-Phase Panelboard Interior
Description
Panelboard type-P1. Next gen-P1 main lug interior.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Panelboard Interior | Type | Next Gen P1, Main Lug, Lockable, UV Resistant |
Voltage Rating | 120/240 V | Amperage Rating | 400 A |
Phase | 1 | Number of Circuits | 42 |
Dimensions | 508 mm W x 146 mm D x 1727 mm H | Material | Tin plated Aluminum Bus |
Bus Material | Tin Plated Aluminum | Includes | Hardware/Labels |
Standards | CSA C22.2 No. 29 | Application | Next Gen P1 panelboard |
UPC | 662862570499 |
Packages
1 - UNIT - 1 |