Abbotsford
siep1a54mc250at

SIEMENS P1A54MC250AT Panelboard Interior UPB, 1 PH, 250 A, 120/240 V,

Price $1,616.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1A54MC250AT

Description

Next Gen P1 main convertible interior panelboard. Includes subfeed space indicator.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type UPB
Voltage Rating 120/240 V Amperage Rating 250 A
Phase 1 Number of Wires 3
Material 16 ga Steel Enclosure Bus Material Tin Plated Aluminum
Includes Interior/Hardware/Labels Standards PB1/UL67 Listed
Application Lighting Loads/Branch Circuit Loads UPC 662862570512

Packages

1 - UNIT - 1