![siep1c30mc250at](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182708.jpg?preset=medium)
SIEMENS CANADA P1C30MC250AT 250Amp 30CCT 3 Phase 4 Wire Siemens Next Gen P1 Series Panelboard Main Convertible Interior
Description
Panelboard type-P1. Next gen-P1 main convertible interior.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Panelboard Interior | Type | P1 |
Voltage Rating | 120/208 V | Amperage Rating | 250 A |
Phase | 3 | Breaker Type | Miniature/Earth Leakage |
Number of Circuits | 30 | Number of Poles | 3 |
Material | Aluminum | Includes | Hardware/Labels |
Standards | CSA C22.2 No. 29 | Application | Next Gen P1 panelboard |
UPC | 662862570635 |
Packages
1 - UNIT - 1 |