![siep1c42mc250at](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182707.jpg?preset=medium)
SIEMENS P1C42MC250AT Panelboards Panelboard Interior Next Gen P1, 3 PH, 250 A, 120/208 V,
Description
Panelboard type-P1. Next gen-P1 main convertible interior.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Panelboard Interior | Type | Next Gen P1 |
Voltage Rating | 120/208 V | Amperage Rating | 250 A |
Phase | 3 | Number of Circuits | 42 |
Dimensions | 508 mm W x 1466 mm D x 1118 mm H | Material | Aluminum |
Standards | CSA C22.2 No. 29 | Application | Lighting Loads/ Branch Circuit Loads |
UPC | 662862570710 |
Packages
1 - UNIT - 1 |