SIEMENS P1C42MC250CT INT 3PH 4W 400A 42CCTCU CONVERT NEXT GEN P1
Description
3-Phase 4 wire type P1 panel board. 42-poles. WP44 type 3R/12 enclosure. 544B type 1 front surface, F448 type 1 front lush. B44 type1 enclosure.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Panelboard Interior | Type | Main Convertible, Next Gen P1 |
Voltage Rating | 208Y/120 V | Amperage Rating | 250 A |
Phase | 3 | Number of Wires | 4 |
Number of Poles | 42 | Material | Copper |
For Use With | Type P1 Panelboard | Standards | CSA Certified, UL Listed |
UPC | 662862570727 |
Packages
1 - UNIT - 1 |