SIEMENS P1C42ML250CT Panelboards Panelboard Interior Next Gen P1, 3 PH, 250 A, 120/208 V,
Description
Panelboard type-P1. Next gen-P1 main lug interior.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Type | P1 Panelboard Interior | Voltage Rating | 120/208 V |
Amperage Rating | 250 A | Phase | 3 |
Material | Tin plated Copper Bus | Standards | CSA C22.2 No.29 |
Application | Next Gen P1 panelboard | UPC | 662862570765 |
Packages
1 - UNIT - 1 |