SIEMENS CANADA P1C54ML250AT 250Amp 54CCT 3 Phase 4 Wire Siemens Next Gen P1 Series Panelboard Main Lug Interrior
Description
Next Gen P1 into stock panelboard. Offers product flexibility, quicker job turn-around and affordable pricing. 208Y/120 V, 3-phase 4-wire voltage and system. Main lug. Copper main bus material. Subfeed space indicator. Into stock panelboards are fully backed for high quality, trouble-free operations.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Panelboard Interior | Type | Next Gen P1, Main Lug |
Voltage Rating | 120/208 V | Amperage Rating | 250 A |
Phase | 3 | Breaker Type | Miniature/Earth Leakage |
Number of Circuits | 54 | Material | Tin plated Aluminum Bus |
Bus Material | Tin Plated Aluminum | Standards | CSA C22.2 No. 29 |
Application | Lighting Loads/Branch Circuit Loads | UPC | 662862570833 |
Packages
1 - UNIT - 1 |