Abbotsford
siep1l18mc250at

SIEMENS CANADA P1L18MC250AT 18 Circuit 250Amp 3-Phase 4-Wire 600Y/347V Next Gen P1 Main Convertible Interior

Price $692.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1L18MC250AT

Description

Siemens new Next Gen P1 panelboard adds additional strength and flexibility, through the introduction of Non-Feed-Thru options, to the already rugged, best-in-class line of panelboards.By now offering both Feed-Thru (FT) and Non-Feed-Thru (NFT) configuration options, Siemens offers even greater flexibility and potential for customers to configure solutions that are optimized to meet the many unique application and budgetary requirements that today’s projects demand. For applications where additional space for feed-thru lugs, a subfeed breaker, or an SPD device isn’t required, the new NFT P1 option is an ideal solution. The NFT Next Gen P1 features an enclosure that is 6’’ (152 mm) shorter than a comparably configured P1 with a FT design. Additionally, the NFT design can accommodate 12 circuits more than the FT design panelboard in the same sized enclosure.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type Next Gen P1, Main Convertible, Feed-Thru Lug
Voltage Rating 600/347 V Amperage Rating 250 A
Phase 3 Number of Circuits 18
Material Tin plated Aluminum Bus Bus Material Tin Plated Aluminum
Includes Interior/Hardware/Labels Standards CSA C22.2 No. 29
Application Next Gen P1 panelboard UPC 662862570871

Packages

1 - UNIT - 1