![siep1l30ml250a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/17303074.jpg?preset=medium)
SIEMENS CANADA P1L30ML250A 250Amp 600Y/347V 3-Phase 4-Wire 30 Circuit Siemens Type P1 Panelboard Interior Main Lug
Description
Flexibility is the hallmark of the P1 panel, with this design, the ability to mix breakerframes in unit space up to 250 amps. P2 is set up around 18, 30, 42, 54, 66,78, 90, 102.114 circuit configurations. Voltage – 600V AC max.250V DC max. Amperage – 600 amp max. Short circuit rating 20KA Maximum /10KA @ 600 Vac. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA
Specifications
Brand Name | Siemens | Item Name | Panelboard Interior |
Type | Type P1 | Voltage Rating | 347/600 VAC, 250 VDC |
Amperage Rating | 250 - 600 A | Phase | 3 |
Interrupt Rating | 20 kA Maximum/10 kA at 600 VAC | Number of Circuits | 30 |
Dimensions | 508 mm W x 146 mm D x 965 mm H | Material | Cold Rolled Steel |
Bus Material | Aluminum | Finish | Gray |
Standards | CSA Certified | UPC | 662862569554 |
Packages
1 - UNIT - 1 |