![siep1l42ml250atngb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14210512.jpg?preset=medium)
SIEMENS CANADA P1L42ML250AT-NGB 250Amp 42CCT 3 Phase 4 Wire Siemens Next Gen P1 Series Panelboard Main Lug Interior, NGB Type Only
Description
Interiors for NGB breaker.
Specifications
Brand Name | Siemens | Item Name | Panelboard Interior |
Type | Next Gen P1, Main Lug | Voltage Rating | 600Y/347 V |
Amperage Rating | 250 A | Phase | 3 |
Breaker Type | NGB | Number of Circuits | 42 |
Dimensions | 20 in W x 44 in H x 5-3/4 in D | Number of Wires | 4 |
Bus Material | Aluminum | Includes | Subfeed Space |
Standards | CSA Certified C22.2 No.29, UL Listed 67 and 50 in File No. E2269 and E4016 | Application | For Service Entrance Equipment |
UPC | 662862005410 |
Packages
1 - UNIT - 1 |