![siep1a54mc250at](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157899468.jpg?preset=medium)
SIEMENS P1A54MC250AT Panelboard Interior UPB, 1 PH, 250 A, 120/240 V,
Description
Next Gen P1 main convertible interior panelboard. Includes subfeed space indicator.
Specifications
Brand Name | Siemens | Item Name | Panelboard Interior |
Type | UPB | Voltage Rating | 120/240 V |
Amperage Rating | 250 A | Phase | 1 |
Number of Wires | 3 | Material | 16 ga Steel Enclosure |
Bus Material | Tin Plated Aluminum | Includes | Interior/Hardware/Labels |
Standards | PB1/UL67 Listed | Application | Lighting Loads/Branch Circuit Loads |
UPC | 662862570512 |
Packages
1 - UNIT - 1 |