SIEMENS P1A54ML250AT Panelboard Interior P1, 1 PH, 250 A, 120/240 V, 54 P
Description
Next Gen P1 main lug interior panelboard. Includes subfeed space indicator.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Panelboard Interior | Type | P1 |
Voltage Rating | 120/240 V | Amperage Rating | 250 A |
Phase | 1 | Feed Location | Top |
Dimensions | 20 in W x 5-3/4 in D | Number of Wires | 3 |
Wire Size | 6 AWG - 350 kcmil | Number of Poles | 54 |
Bus Material | Aluminum | Finish | Tin Plated |
NEMA Rating | NEMA 1 | Standards | UL Listed, CSA Certified |
UPC | 662862570550 |
Packages
1 - UNIT - 1 |