Abbotsford
gedamc6gbfp

ABB AMC6GBFP 600Amp GE Distribution Module Circuit Breaker

Price $4,774.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMC6GBFP

Description

Spectraâ„¢ Plug-in circuit breaker mounting module. Double branch mounting arrangement. 250 A maximum breaker current. SGDA, SGHA, SGLA or SGPA breaker frame. 4X height. 40 and 44 inch box width range. Use to mount main or branch circuit breakers into panelboard. Breakers bolt on to the mounting modules. FP suffix indicates that all AFP filler plates with cut-outs for handles, are included to fit all applicable box widths. On double branch modules, filler plates to cover any unused breaker-pole are also included. Circuit breakers not included in module. Includes all necessary hardware.

Specifications

Brand Name GE Item Name Mounting Module with Double Branch Mounting Arrangement
Series/Model Spectra™ Series Dimensions 40 to 44 in W
For Use With SGDA or SGHA or SGLA or SGPA Frame Circuit Breakers Includes Filler Plates, All Necessary Hardware
Application For used to mount main or branch circuit breakers into panel board UPC 783164239652

Packages

1 - UNIT - 1