ABB 27 inch-44 inch 3 Pole Dual Mount 3X General Electric Spectra Straps and Brackets Mounting Hardware With Filler Plate
Description
Mounting kit with filler plate. Dual mounting arrangement. TEB, TED, THED, SED, SEH, SEL and SEP breaker frame. 3-pole. 27 to 44 inch box width range. 3X height. Includes hardware straps, brackets and filler plate. Filler plate kit includes filler plate and associated hardware only.
Specifications
Brand Name | GE | Sub Brand | Spectra® |
Item Name | Mounting Hardware Kit | Size | 3.375 in |
Material | Copper | Type | Bolt-On Dual Mount |
Series/Model | AMC | Dimensions | 27-44 in W x 3.4 in H |
For Use With | Spectra Series TEB, TED, THED, SED, SHE, SEL and SEP-Frame Circuit Breaker | Includes | Hardware Straps, Brackets and Filler Plate |
Application | For Electrical Distribution and Control | UPC | 783175335886 |
Packages
1 - UNIT - 1 |