ABB 27 inch-44 inch 3 Pole Dual Mount 3X General Electric Spectra Straps and Brackets Mounting Hardware With Filler Plate
Description
Mounting kit with filler plate. Dual mounting arrangement. TQD and THQD breaker frame. 3-pole. 27 to 44 inch box width range. 3X height. Includes hardware straps, brackets and filler plate. Filler plate kit includes filler plate and associated hardware only.
Specifications
Brand Name | GE | Sub Brand | Spectra® |
Item Name | Mounting Hardware Kit | Size | 3.375 in |
Material | Copper | Type | Bolt-On Dual Mount |
Series/Model | AMC | Dimensions | 27-44 in W x 3-3/8 in H |
For Use With | Spectra Series TQD/THQD Frame Circuit Breakers | Includes | Hardware Straps, Brackets and Filler Plate |
Application | For Electrical Distribution and Control | UPC | 783175336005 |
Packages
1 - UNIT - 1 |