
ABB AFP4SGD 2/3 Pole GE Distribution Dual Mounted TEY Filler Plate Kit
Description
Filler plate kit for Spectraâ„¢ bolt-on panelboards. Dual mounting arrangement. SGH, SGL and SGP breaker frame. 2 or 3-pole. 40 to 44 inch box width range. 4X height. Includes filler plate and associated hardware only.
Specifications
Brand Name | GE | Sub Brand | Spectra® |
Item Name | Filler Plate Kit | Width | 40 - 44 in |
Type | Dual-Mount | Mounting | Bolt-On |
For Use With | Spectra™ Bolt-On Panelboards, 2/3-Pole AMC/SGH/SGL and SGP Frame Breaker | Includes | Filler Plate, Associated Hardware |
UPC | 783164015461 |
Packages
1 - UNIT - 1 |