
ABB 3X 27 and 31 inch General Electric Spectra Series Panelboard Filler Plate
Description
Spectraâ„¢ Plug-in/bolt-on filler plate. 3X height. 27 and 31 inch box width range. 35 switchboard section widths. Use to cover unused spaces. Includes filler plate support brackets and hardware.
Specifications
Brand Name | GE | Sub Brand | Spectra® |
Item Name | Full Filler Plate | Width | 27 - 31 in |
Height | 4-1/8 in | Type | Blank |
For Use With | Spectra™ Plug-In or Bolt-On and Jiffy Panelboards | Includes | Filler Plate Support Brackets, Hardware |
UPC | 783175620203 |
Packages
1 - UNIT - 1 |