ABB 2X 27 and 31 inch General Electric Spectra Series Panelboard Filler Plate
Description
Full filler plate for use with Spectraâ„¢ plug-in or bolt-on and Jiffy panelboards. 2X height. 27 and 31 inch box width range. 35 switchboard section width. Includes filler plate support brackets and hardware. Use to cover unused spaces.
Specifications
Brand Name | GE | Sub Brand | Spectra® |
Item Name | Full Filler Plate | Width | 27 - 31 in |
Height | 2-3/4 in | Type | Blank |
For Use With | Spectra™ Plug-In or Bolt-On and Jiffy Panelboards | Includes | Filler Plate Support Brackets, Hardware |
UPC | 783175253128 |
Packages
1 - UNIT - 1 |