![sie6fpb05](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/523614147.jpg?preset=medium)
SIEMENS CANADA 5 inch Siemens Blank Filler Plate
Description
Blank plate for use with series 6 CDP panelboards and S5, F2, FCI, FCII switchboards.
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | Filler Plate | Length | 5 in |
Width | 6.500 in | Height | 3.900 in |
Material | Connecting Strap Kit | Type | Blank |
Mounting | Bolt | For Use With | SB1, SB2, SB3, FC20, FCI, FCII Switchboards or Series 5 or 6 VB and CDP Panelboards |
Standards | CSA Certified | Application | For Power Distribution |
UPC | 662862008589 |
Packages
1 - UNIT - 1 |