SIEMENS CANADA SEBD Siemens Breaker Kit P5 Panel
Description
Connecting strap kit for use with circuit breakers in S5.
Specifications
Brand Name | Siemens | Sub Brand | Power Panels |
Item Name | Connecting Strap Kit | Type | Accessory |
Voltage Rating | 600 V | Amperage Rating | 125 A |
Size | 3-3/4 in | Material | Copper |
Mounting | Twin | For Use With | EB Series 600 V 125 A 1/3 ph 65 kA SCCR Circuit Breaker |
Standards | UL 67, UL 67A Listed | Application | StrapKit |
UPC | 783643622135 |
Packages
1 - UNIT - 1 |