![sieqf3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157881219.jpg?preset=medium)
SIEMENS CANADA QF3 Filler Plate For Weatherproof Load Center
Description
Filler plate, Three 1 pole fillers, 150 to 255 A, Ultimate main breaker.
Specifications
Brand Name | Siemens | Sub Brand | Load Centers |
Item Name | Filler Plate | Length | 12.9 in |
Width | 5.2 in | Material | Plastic |
Type | N/A | Color | Black |
Mounting | Flush | For Use With | QP/BQ/ED2/EQL/SEQ/EQG Load Centers |
Standards | N/A | Application | For Residential use |
UPC | 783643172883 |
Packages
3 - UNIT - (3) |