SIEMENS CANADA QF3-UL Filler Plate For Weatherproof Load Center , UL
Description
Filler plate, Three 1 pole fillers, 150 to 255 A, Ultimate main breaker.
Specifications
Brand Name | Siemens | Item Name | Filler Plate |
Length | 12.9 in | Width | 5.2 in |
Material | Plastic | Color | Black |
Mounting | Flush | For Use With | QP/BQ/ED2/EQL/SEQ/EQG Load Centers |
Application | For Residential use | UPC | 783643172883 |
Packages
1 - UNIT - 1 |