Abbotsford
sie6fpb02

SIEMENS CANADA 2.50 inch Siemens Sentron Blank Filler Plate

Price $113.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6FPB02

Description

Blank plate for use with series 6 CDP panelboards and S5, F2, FCI, FCII switchboards.

Specifications

Brand Name Siemens Sub Brand Switchboards
Item Name Filler Plate Length 2-1/2 in
Width 5.500 in Height 3.800 in
Material Connecting Strap Kit Type Blank
Mounting Bolt For Use With SB1, SB2, SB3, FC20, FCI, FCII Switchboards or Series 5 or 6 VB and CDP Panelboards
Standards CSA Certified Application Filler Plate
UPC 662862008565

Packages

1 - UNIT - 1