Abbotsford
gedaf55fa

ABB 55 inch GE Pro-Stock Panelboard Flush Front Trim for AQ and AD

Price $214.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AF55FA

Description

Front trim for AQ and AD panels. Flush type.

Specifications

Brand Name GE Item Name Front Trim
Color Gray Series A-Series
Finish Polyester Powder-Coated Mounting Type Flush
Dimensions 20 in W x 55.5 in H For Use With AQ and AD Panels
UPC 783175369287

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok