ABB 55 inch GE Pro-Stock Panelboard Surface Front Trim for AQ and AD
Description
Front trim for AQ and AD panels. Surface type.
Specifications
Brand Name | GE | Item Name | Front Panelboard Trim |
Type | Standard | Color | Gray |
Finish | Polyester Powder-Coated | Mounting Type | Surface |
Dimensions | 55.5 in L x 20 in W x 5.81 in D | For Use With | A-Series™ AQ and AD Panels |
UPC | 783175369294 |
Packages
1 - UNIT - 1 |