ABB 76 inch GE Pro-Stock Panelboard Flush Front Trim for AQ and AD
Description
Front trim for AQ and AD panels. Flush type.
Specifications
Brand Name | GE | Item Name | Front Trim |
Color | Gray | Series | A-Series |
Finish | Polyester Powder-Coated | Mounting Type | Flush |
Dimensions | 20 in W x 36.5 in H | For Use With | AQ and AD Panels |
UPC | 783175369324 |
Packages
1 - UNIT - 1 |